!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
415-14 SERIES PAPER TOWEL DISPENSER, 13 3/4 IN H, BLACK, 1 YEAR WARRANTY

415-14 SERIES PAPER TOWEL DISPENSER, 13 3/4 IN H, BLACK, 1 YEAR WARRANTY

FROST

415-14 SERIES PAPER TOWEL DISPENSER, 13 3/4 IN H, BLACK, 1 YEAR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
415-14 SERIES PAPER TOWEL DISPENSER, 13 3/4 IN H, BLACK, 1 YEAR WARRANTY

415-14 SERIES PAPER TOWEL DISPENSER, 13 3/4 IN H, BLACK, 1 YEAR WARRANTY

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,128.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST41514ABLK
  • Mfr. Model # 415-14A-BLK
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.5 lbs

Product Details

This 415-14 series paper towel dispenser is made of stainless steel, features counterbalanced stainless steel door (20 gauge) provides maximum fire protection, mounted with full length piano hinge. This paper towel dispenser includes keys provided, two tumbler keyed lock, along with a matte finish, and a 4.25-litre capacity.

Technical Specs

  • ItemPaper Towel Dispenser
  • Automatic/ManualManual
  • Proprietary/UniversalUniversal
  • Dispenser MaterialStainless Steel
  • FinishMatte
  • Dispenser Capacity4.25 L
  • Dispenser Width31 1/4 in
  • Warranty1 yr
  • Number of Batteries Included0
  • IncludesKeys Provided, (2) Tumbler Keyed Lock
  • Paper Towel Type Multifold or C Fold
  • Product Series 415-14
  • Dispenser Operation Paper Towel Dispenser
  • Dispenser Colour Black
  • Dispenser Mounting Wall
  • Dispenser Height 13 3/4 in
  • Dispenser Depth 4 1/2 in
  • Includes Batteries Batteries Not Included
  • Batteries Required Batteries Not Required
  • Features Counterbalanced Stainless Steel Door (20 Gauge) Provides Maximum Fire Protection, Mounted with Full Length Piano Hinge
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list