!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, HARDWOUND, SINGLE ROLL, PLASTIC, WHITE, SCOTT ESSENTIAL

PAPER TOWEL DISPENSER, HARDWOUND, SINGLE ROLL, PLASTIC, WHITE, SCOTT ESSENTIAL

KIMBERLY-CLARK

PAPER TOWEL DISPENSER, HARDWOUND, SINGLE ROLL, PLASTIC, WHITE, SCOTT ESSENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, HARDWOUND, SINGLE ROLL, PLASTIC, WHITE, SCOTT ESSENTIAL

PAPER TOWEL DISPENSER, HARDWOUND, SINGLE ROLL, PLASTIC, WHITE, SCOTT ESSENTIAL

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB09995
  • Mfr. Model # 09995
  • UNSPSC # 47131701
  • CATALOGUE PAGE # 764
  • Shipping Weight 7.5 lbs

Product Details

This Scott Essential paper towel dispenser holds a single hardwound one-ply paper towel roll. It is made of plastic and comes in white. The manual universal wall mount dispenser measures 14 5/8 width x 16 1/2 height x 10 1/4 inches depth.

Technical Specs

  • ItemPaper Towel Dispenser
  • Automatic/ManualManual
  • Proprietary/UniversalUniversal
  • Dispenser MaterialPlastic
  • Paper Towel Width8 in
  • Dispenser ColourWhite
  • Dispenser MountingWall
  • Dispenser Height10 1/5 in
  • Dispenser Depth16 1/8 in
  • WarrantyLifetime
  • Ligature ResistantNot Ligature Resistant
  • Includes BatteriesBatteries Not Included
  • Batteries RequiredBatteries Not Required
  • FeaturesHigh Capacity Washroom Towel System
  • Paper Towel Type Hard Roll
  • Product Series Sanitouch
  • Dispenser Operation Pull
  • Ply 1
  • Core Dia. 1 3/4 in
  • Finish Plastic
  • Dispenser Capacity (1) Roll
  • Dispenser Width 12 5/8 in
  • Compatible Mfg. Model Number 02000, 12388, 50606
  • Sublease Requirement Sublease Not Required
  • ADA Compliance ADA Compliant
  • Number of Batteries Included 0
  • Includes Mounting Hardware
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list