!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, PLASTIC, BLACK

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, PLASTIC, BLACK

SCOTT

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, PLASTIC, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, PLASTIC, BLACK

PAPER TOWEL DISPENSER, HARDWOUND, 8 IN TOWEL WIDTH, PLASTIC, BLACK

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB47092
  • Mfr. Model # 47092
  • UNSPSC # 47131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

This Scott Control Slimroll towel dispenser holds a hardwound one-ply paper roll that has a width of 8 inches. It is made of plastic and comes in black. The proprietary pull operated wall mount paper towel dispenser complies with ADA guidelines. It measures 12 5/8 width x 13 height x 7 1/8 inches depth.

Technical Specs

  • ItemPaper Towel Dispenser
  • Automatic/ManualManual
  • Proprietary/UniversalProprietary
  • Dispenser MaterialPlastic
  • Paper Towel Width8 in
  • Dispenser ColourBlack
  • Dispenser MountingWall
  • Dispenser Height13 in
  • Dispenser Depth7 1/8 in
  • WarrantyLifetime
  • Ligature ResistantNot Ligature Resistant
  • Includes BatteriesBatteries Not Included
  • Batteries RequiredBatteries Not Required
  • Paper Towel Type Hardwound
  • Product Series Scott(R) Control(TM) Slimroll
  • Dispenser Operation Pull
  • Ply 1
  • Core Dia. 1 3/4 in
  • Finish Gloss
  • Dispenser Capacity (1) Roll
  • Dispenser Width 12 5/8 in
  • Compatible Mfg. Model Number 47305
  • Sublease Requirement Sublease Not Required
  • ADA Compliance ADA Compliant
  • Number of Batteries Included 0
  • Features Three Times More Hand Dries Per Unit with 20% Fewer Refills Than Folded Paper Towels
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list