MASKING TAPE, FLATBACK, 60 M LENGTH X 3 MM WIDTH, CA 12
MASKING TAPE, FLATBACK, 60 M LENGTH X 3 MM WIDTH, CA 12
SCOTCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Use this flatback masking tape that provides tactile strength and is breakage-resistant. This tape offers instant adhesion and clean removal, is sized at 60 metres x 3 millimetres, and comes in a case of 12.
Technical Specs
Item Paper Tape
Clean Removal Time 18 mo
Environment Indoor
Imperial Tape Width 2 5/6 in
Surface Compatibility Aerospace, Automotive, Bus, Commercial Vehicle, Electronics, Furniture, Metal Working, Military, RV, Ship Yards, Solar, Trailer Manufacturing, Transportation, Truck, Woodworking
Tape Backing Material Paper
Tape Sub-Type Flatback Tape
Metric Tape Width 72 mm
Tape Backing Construction Paper
Tape Tensile Strength 35 lb/in
Brand and Series Scotch
Tape Elongation 0%
Tape Brand Scotch
Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Woodworking
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 300 Degrees F
Tape Adhesive Material Rubber
Tape Type Flatback Tape
Metric Tape Length 55 m
Standards ASTM D6123, ASTM D6123M-97
Tape Colour Brown
Tape Resistance Properties Heat-Resistant
Specifications Met ASTM
Country of Origin United Kingdom
(subject to change)