!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH FIXED RAILS, 4,000 LB LOAD CAPACITY, 8½ IN DECK H

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH FIXED RAILS, 4,000 LB LOAD CAPACITY, 8½ IN DECK H

DAYTON

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH FIXED RAILS, 4,000 LB LOAD CAPACITY, 8½ IN DECK H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH FIXED RAILS, 4,000 LB LOAD CAPACITY, 8½ IN DECK H

SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH FIXED RAILS, 4,000 LB LOAD CAPACITY, 8½ IN DECK H

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $750.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4ZJ28
  • Mfr. Model # 4ZJ28
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 636
  • Shipping Weight 160.0 lbs

Product Details

Utility, panel cart, 4,000 pound load capacity, 5 inch x 2 inch phenolic wheels, 36-1/4 inch length, 30-1/4 inch width, 38 inch height.

Technical Specs

  • ItemPanel Truck with Fixed Rails
  • Rail TypeFixed
  • Handle TypeNo Handle
  • Overall Width30 1/2 in
  • Deck ConstructionSolid
  • Deck Finish/CoatingPowder Coated
  • Deck Height8 1/2 in
  • Deck Width30 in
  • Frame MaterialSteel
  • Number of Levels1
  • Number of Sockets per End3
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel TypeStandard
  • Caster Brake TypeSide Pedal Brake
  • ColourRed
  • Deck SurfaceSmooth
  • Caster Wheel Width2 in
  • Load Capacity 4,000 lb
  • Lip Style 2-Sided Lipped
  • Overall Length 35 1/2 in
  • Overall Height 38 in
  • Deck Material Steel
  • Deck Gauge 3 ga
  • Deck Length 36 in
  • Frame Finish/Coating Powder Coated
  • Frame Gauge 3 ga
  • Number of Rails 3
  • Number of Usable Sides 2
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Dia. 5 in
  • Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list