SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 3,600 LB LOAD CAPACITY
SINGLE-HEIGHT VERTICAL PANEL TRUCK WITH ADJUSTABLE RAILS, 3,600 LB LOAD CAPACITY
DURHAM MFG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This panel truck with adjustable rails measures 24 inch width x 36 inch height x 39 1/2 inch length, and is grey with a powder-coated finish/coating. It includes 2 removable dividers and it is made out of steel. In addition, it has a 3,600-pound load capacity.
Technical Specs
Item Panel Truck with Adjustable Rails
Rail Type Adjustable
Lip Style Flush
Overall Width 24 in
Deck Construction Solid
Deck Finish/Coating Powder Coated
Deck Height 9 1/8 in
Deck Width 24 in
Frame Material Steel
Width Between Rails/Sockets 8 in
Number of Rails 2
Number of Usable Sides 1
Caster/Wheel Mounting Location Standard
Caster Wheel/Tread Material Polyurethane
Caster Wheel Dia. 6 in
Assembled/Unassembled Assembled
Includes (2) Removable Dividers
Caster Mounting Type Plate
Load Capacity 3,600 lb
Rail Height 26 3/4 in
Overall Length 39 1/2 in
Overall Height 36 in
Deck Material Steel
Deck Gauge 14 ga
Deck Length 36 in
Frame Finish/Coating Powder Coated
Frame Gauge 14 ga
Number of Levels 1
Number of Sockets per End 4
Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
Caster Wheel Type Standard
Caster Brake Type No Brake Included
Colour Grey
Includes Reinforcing Crossbars Reinforcing Crossbars Not Included
Deck Surface Smooth
Caster Wheel Width 2 in
Country of Origin Mexico
(subject to change)