!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL-MOUNT PRESSURE GAUGE,STEEL

PANEL-MOUNT PRESSURE GAUGE,STEEL

WINTERS

PANEL-MOUNT PRESSURE GAUGE,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PANEL-MOUNT PRESSURE GAUGE,STEEL

PANEL-MOUNT PRESSURE GAUGE,STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRP1S561
  • Mfr. Model # P1S561
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemPanel-Mount Pressure Gauge
  • Accuracy+/-1.0%
  • Process Connection TypeNPT
  • Lens MaterialGlass
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 15
  • Dial ColourWhite
  • Bolt Circle Diameter4.1 in
  • Liquid-Filled CaseNo
  • Panel-MountableYes
  • Sensor MaterialPhosphor Bronze
  • SeriesP1S 100
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
  • Blowout Safety BackNo
  • Case Depth1.5 in
  • Case FinishPolished
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareYes
  • Manufacturer Warranty Length5 yr
  • Mounting TypeFront Flange
  • Non-SparkingNo
  • Pointer ColourBlack
  • Pressure Range TypePressure
  • Scale TypeDual
  • Secondary Scale UnitskPa
  • StandardsANSI/ASME, CRN
  • Nominal Dial Size 3 1/2 in
  • Gauge Case Material Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Center Back
  • IP/NEMA Rating IP52
  • Dry Dampening Feature None
  • Pressure Gauge Type HVAC Dial Pressure Gauge
  • Flange Diameter 4.8 in
  • Gauge Case Liquid None
  • Socket Material Brass
  • Accuracy Grade ASME B40.100 Grade 1A
  • Application Commercial, Refrigeration, HVAC/R, Plumbing
  • Accuracy Scale Full Scale
  • Bezel Material Brass
  • Case Construction Welded Joint
  • Case Diameter 4.03 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Hardware Included Yes
  • Movement Material Brass
  • Over-Pressure Limit 25% of Full Scale
  • Pointer Material Aluminum
  • Process Temperature Range -40 Degrees to 200 Degrees F
  • Secondary Pressure Range 0 to 100
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list