!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL MOUNT GAUGE,CLAMP,2 1/2IN,100

PANEL MOUNT GAUGE,CLAMP,2 1/2IN,100

APPROVED VENDOR

PANEL MOUNT GAUGE,CLAMP,2 1/2IN,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL MOUNT GAUGE,CLAMP,2 1/2IN,100

PANEL MOUNT GAUGE,CLAMP,2 1/2IN,100

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4UA29
  • Mfr. Model # 4UA29
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemPanel-Mount Pressure Gauge
  • Accuracy+/-3-2-3%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 1,000
  • Vibration ResistanceNone
  • Pressure Gauge TypePanel-Mount Dial Pressure Gauge
  • Gauge Case LiquidNone
  • Socket MaterialBrass
  • ApplicationGeneral Purpose
  • Accuracy ScaleMid-Scale
  • Blowout Safety BackNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Non-SparkingNo
  • Primary Scale Minor Graduations20
  • Scale TypeSingle
  • Nominal Dial Size 2 1/2 in
  • Gauge Case Material Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Center Back
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable Yes
  • Sensor Material Bronze
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -40 Degrees to 120 Degrees F
  • Cleaned for Oxygen Service No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Mounting Type U Clamp
  • Pressure Range Type Pressure
  • Removable Bezel No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list