!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED MACHINE LIGHT, 34/40VAC, 1140 LUMENS, WATERPROOF, W/ M12 CONNECTOR, 16 FT CORD, 16 1/2 IN

LED MACHINE LIGHT, 34/40VAC, 1140 LUMENS, WATERPROOF, W/ M12 CONNECTOR, 16 FT CORD, 16 1/2 IN

WALDMANN

LED MACHINE LIGHT, 34/40VAC, 1140 LUMENS, WATERPROOF, W/ M12 CONNECTOR, 16 FT CORD, 16 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED MACHINE LIGHT, 34/40VAC, 1140 LUMENS, WATERPROOF, W/ M12 CONNECTOR, 16 FT CORD, 16 1/2 IN

LED MACHINE LIGHT, 34/40VAC, 1140 LUMENS, WATERPROOF, W/ M12 CONNECTOR, 16 FT CORD, 16 1/2 IN

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,140.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL113095000596761
  • Mfr. Model # 113095000-00596761
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This LED, hazardous location, linear machine tool light is 16 1/2 inches long and has a 16-foot cord. Lighting up at 1140 lumens, it has a voltage of 34 and 40 volts of alternating current and an average life of 50,000 hours. It is waterproof, with a screw-down base so it doesn't require a ballast, and comes with an M12 connector. This light is cETL approved.

Technical Specs

  • ItemPanel Light
  • Lighting TechnologyLED
  • Operating Voltage22 to 26V DC
  • Power Cord Length16 ft
  • Colour Rendering Index80
  • Electrical Connection TypePlug and Play
  • Machine Light TypeLED
  • ApplicationMachinery Equipment
  • Housing MaterialAluminum
  • IncludesM12 Connector
  • Lamp Life50,000 hr
  • Mounting LocationSurface Mount
  • Overall Width1.6 in
  • StandardsC-ETL-US
  • IP Rating IP68
  • Mount Type Surface Mount
  • Overall Length 16.5 in
  • Wattage 16 W
  • Colour Temperature 5,600K
  • Includes Bulb Built-In
  • Switch Type Control Switch
  • For Location Outdoor
  • Housing Material Finish Aluminum Colored Anodized
  • Includes Mounting Hardware Yes
  • Lens Material Borosilicate
  • Overall Height 3.8 in
  • Plug Type Built-in plug RSFPM 5/0.5 M
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list