!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM, 230/460V AC, 3 PH, TOTALLY ENCLOSED

PANEL FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM, 230/460V AC, 3 PH, TOTALLY ENCLOSED

CANARM

PANEL FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM, 230/460V AC, 3 PH, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM, 230/460V AC, 3 PH, TOTALLY ENCLOSED

PANEL FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM, 230/460V AC, 3 PH, TOTALLY ENCLOSED

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,484.62 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRP204M
  • Mfr. Model # P20-4M
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1848
  • Shipping Weight 43.5 lbs

Product Details

This panel fan is made of steel. It measures 25¼ inch width, 25¼ inch height, 14 inch depth, and it is not speed controllable. This panel fan has three phases, 50 Hz, is wall mountable, has variable speeds, is direct drive, has ball bearings, 3,360 cfm @ 0.125 in SP air flow, and 1/3 horsepower, and 6.6 Amps.

Technical Specs

  • ItemPanel Fan
  • Blade Diameter20 in
  • Drive TypeDirect Drive
  • Frame FinishPowder Coated
  • Guard FinishChrome
  • Guard TypeIntake
  • Maximum Airflow3,640 cfm
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft30 sones
  • Number of SpeedsVariable
  • Overall Height25 1/4 in
  • Phase3
  • Includes MotorMotor Included
  • Vent DesignDuctless
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP3,140 cfm
  • Full Load Current6.6 A
  • Maximum Ambient Operating Temperature40 Degrees C
  • Motor TypeDC
  • StandardsOSHA
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 3,640 cfm
  • Frame Material Steel
  • Guard Material Steel
  • Hazardous Location Class Class I, Div 1, Group C and D, Class II, Div 1, Group F and G
  • Maximum Noise Level 30 sones
  • Motor Horsepower 1/3 hp
  • Mounting Location Wall
  • Number of Blades 3
  • Overall Depth 14 in
  • Overall Width 25 1/4 in
  • Nameplate Voltage 230/460V AC
  • Speed Controllable Speed Not Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 3,360 cfm
  • Frequency 50 Hz
  • Includes Grill Grill Not Included
  • Motor Insulation Class 1
  • Mounting Orientation Horizontal
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list