!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM

PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM

CANARM

PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM

PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ⅓ HP, 3,640 CFM

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,448.14 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRP204
  • Mfr. Model # P20-4
  • UNSPSC # 40101518
  • CATALOGUE PAGE # 1848
  • Shipping Weight 63.0 lbs

Product Details

This panel mounted hazardous location exhaust fan includes explosion proof motor, wire guard, and is made of steel. It measures 25¼ inch width, 25¼ inch height, 14 inch depth, and it is not speed controllable. This panel mounted hazardous location exhaust fan has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is wall mountable, 3,360 cfm @ 0.125 in SP air flow, 250 watts, and 25¼ inch diameter, and 1/3 horsepower, and 0.5 Amps.

Technical Specs

  • ItemPanel Mounted Hazardous Location Exhaust Fan
  • Blade Diameter20 in
  • Control TypeRotary Dial
  • Exhaust Airflow @ 0.000 in SP3,640 cfm
  • For Cut-Out Width24 in
  • Frame MaterialSteel
  • Guard MaterialSteel
  • Hazardous Location ClassClass I, Div 1, Group C and D, Class II, Div 1, Group F and G
  • Housing FinishPowder Coated
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level30 sones
  • Motor Horsepower1/3 hp
  • Mounting LocationWall
  • Noise Level @ 0.100 in SP @ 5 ft30 sones
  • Number of Fans1
  • Overall Depth14 in
  • Overall Height25 1/4 in
  • Phase1
  • Nameplate Voltage115/208-230V AC
  • Electrical ConnectionHardwired
  • Includes MotorMotor Not Included
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP3,360 cfm
  • Flange Width1 1/2 in
  • Frequency60 Hz
  • Includes GrillGrill Not Included
  • Maximum Ambient Operating Temperature104 Degrees F
  • Motor TypeExplosion Proof
  • Shaft Diameter1/2 in
  • Venturi Depth5/8 in
  • Wattage250 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Drive Type Direct Drive
  • For Cut-Out Height 24 in
  • Frame Finish Powder Coated
  • Guard Finish Chrome
  • Guard Type Intake
  • Housing Material Steel
  • Includes Explosion Proof Motor, Wire Guard
  • Maximum Airflow 3,640 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 30 sones
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Diameter 25 1/4 in
  • Overall Width 25 1/4 in
  • Supply Airflow @ 0.000 in SP 3,640 cfm
  • Exhaust Airflow @ 0.100 in SP 3,440 cfm
  • Fan Style Panel
  • Method of Construction Stamped
  • Vent Design Ductless
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 3,140 cfm
  • For Cut-Out Diameter 24 in
  • Full Load Current 0.5 A
  • Manufacturer Warranty Length 1 yr
  • Motor Insulation Class B
  • Mounting Orientation Horizontal
  • Standards OSHA Compliant
  • Venturi Diameter 1/8 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list