!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 16 IN BLADE, ⅓ HP, 2,580 CFM

PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 16 IN BLADE, ⅓ HP, 2,580 CFM

CANARM

PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 16 IN BLADE, ⅓ HP, 2,580 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 16 IN BLADE, ⅓ HP, 2,580 CFM

PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 16 IN BLADE, ⅓ HP, 2,580 CFM

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,401.66 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRP164
  • Mfr. Model # P16-4
  • UNSPSC # 40101516
  • CATALOGUE PAGE # 1848
  • Shipping Weight 57.0 lbs

Product Details

This panel mounted hazardous location exhaust fan includes epfc motor enclosure, explosion proof motor, wire guard, and is made of steel. It measures 21¼ inch width, 21¼ inch height, 13¾ inch depth, and it is not speed controllable. This panel mounted hazardous location exhaust fan has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is wall mountable, 2,430 cfm @ 0.125 in SP air flow, 250 watts, and 21¼ inch diameter, and 1/3 horsepower, and 0.5 Amps.

Technical Specs

  • ItemPanel Mounted Hazardous Location Exhaust Fan
  • Blade Diameter16 in
  • Control TypeToggle Switch
  • Exhaust Airflow @ 0.000 in SP2,580 cfm
  • For Cut-Out Width20 in
  • Frame MaterialSteel
  • Guard MaterialSteel
  • Hazardous Location ClassClass I, Div 1, Group C and D, Class II, Div 1, Group F and G
  • Housing FinishPowder Coated
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level17 sones
  • Motor Horsepower1/3 hp
  • Mounting LocationWall
  • Noise Level @ 0.100 in SP @ 5 ft16 sones
  • Number of Fans1
  • Overall Depth13 3/4 in
  • Overall Height21 1/4 in
  • Phase1
  • Nameplate Voltage115/208-230V AC
  • Electrical ConnectionHardwired
  • Includes MotorMotor Not Included
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP2,430 cfm
  • Flange Width1 1/2 in
  • Frequency60 Hz
  • Includes GrillGrill Not Included
  • Maximum Ambient Operating Temperature104 Degrees F
  • Motor TypeExplosion Proof
  • Shaft Diameter1/2 in
  • Venturi Depth5/8 in
  • Wattage250 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Drive Type Direct Drive
  • For Cut-Out Height 20 in
  • Frame Finish Powder Coated
  • Guard Finish Chrome
  • Guard Type Intake
  • Housing Material Steel
  • Includes EPFC Motor Enclosure, Explosion Proof Motor, Wire Guard
  • Maximum Airflow 2,580 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 17 sones
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Diameter 21 1/4 in
  • Overall Width 21 1/4 in
  • Supply Airflow @ 0.000 in SP 2,580 cfm
  • Exhaust Airflow @ 0.100 in SP 2,480 cfm
  • Fan Style Panel
  • Method of Construction Stamped
  • Vent Design Ductless
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 2,270 cfm
  • For Cut-Out Diameter 20 in
  • Full Load Current 0.5 A
  • Manufacturer Warranty Length 1 yr
  • Motor Insulation Class B
  • Mounting Orientation Horizontal
  • Standards OSHA Compliant
  • Venturi Diameter 1/8 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list