!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL FAN, DIRECT DRIVE, 12 IN BLADE, 1/15 HP, 1,350 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED

PANEL FAN, DIRECT DRIVE, 12 IN BLADE, 1/15 HP, 1,350 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED

CANARM

PANEL FAN, DIRECT DRIVE, 12 IN BLADE, 1/15 HP, 1,350 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL FAN, DIRECT DRIVE, 12 IN BLADE, 1/15 HP, 1,350 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED

PANEL FAN, DIRECT DRIVE, 12 IN BLADE, 1/15 HP, 1,350 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRP121VHE
  • Mfr. Model # P12-1VHE
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1848
  • Shipping Weight 18.0 lbs

Product Details

This panel fan is made of steel. It measures 17¼ inch width, 17¼ inch height, 11 inch depth, and it is not speed controllable. This panel fan has one phase, 50 Hz, is wall mountable, has variable speeds, is direct drive, has ball bearings, 1,275 cfm @ 0.125 in SP air flow, and 1/15 horsepower, and 1 Amp.

Technical Specs

  • ItemPanel Fan
  • Blade Diameter12 in
  • Drive TypeDirect Drive
  • Frame FinishPowder Coated
  • Guard FinishChrome
  • Guard TypeIntake
  • Maximum Noise Level10 sones
  • Motor Horsepower1/15 hp
  • Mounting LocationWall
  • Number of Blades3
  • Overall Depth11 in
  • Overall Width17 1/4 in
  • Nameplate Voltage115V AC
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP1,275 cfm
  • Frequency50 Hz
  • Includes GrillGrill Not Included
  • Motor InsulationClass 1
  • Mounting OrientationHorizontal
  • Assembled Assembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 1,350 cfm
  • Frame Material Steel
  • Guard Material Steel
  • Maximum Airflow 1,350 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,450 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 10 sones
  • Number of Speeds Variable
  • Overall Height 17 1/4 in
  • Phase 1
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 1,150 cfm
  • Full Load Current 1 A
  • Maximum Ambient Operating Temperature 40 Degrees C
  • Motor Type DC
  • Standards OSHA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list