!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINTSTIK FAST DRY YELLOW

PAINTSTIK FAST DRY YELLOW

MARKAL

PAINTSTIK FAST DRY YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTSTIK FAST DRY YELLOW

PAINTSTIK FAST DRY YELLOW

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.49 / EACH

EHC: EHC :
Min Qty 72 = $1,115.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK82721
  • Mfr. Model # 82721
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 408
  • Shipping Weight 0.82 lbs

Product Details

Marks dry in five minutes, Ideal for marking in fabrication shops and assembly lines where immediate handling is necessary, For marking metal, wood, glass, plastic, concrete, rubber, cardboard and paper.

Technical Specs

  • Marking Tool Product GroupPaint Crayons
  • Marking Tool Colour FamilyYellows
  • Min. Temp.-50 Degrees F
  • Dry Time5 min.
  • SeriesFAST DRY(R) Paintstik(R)
  • Tip Size11/16", 3/8"
  • FeaturesQuick-Drying Marks Allow for Immediate Handling Without Smearing, Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use
  • Item Fast Dry(R) Paintstik(R) Solid Paint Marker
  • Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Wood
  • Max. Temp. 150 Degrees F
  • Marking Tool Tip Size Group Large
  • Marking Tool Tip Shape Round
  • Colour Yellow
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list