!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTING ADJUSTABLE EXT. POLE,8 TO16 FT.

PAINTING ADJUSTABLE EXT. POLE,8 TO16 FT.

WOOSTER BRUSH

PAINTING ADJUSTABLE EXT. POLE,8 TO16 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTING ADJUSTABLE EXT. POLE,8 TO16 FT.

PAINTING ADJUSTABLE EXT. POLE,8 TO16 FT.

WOOSTER BRUSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UY17
  • Mfr. Model # R057
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemAdjustable Painting Extension Pole
  • Maximum Length16 ft
  • LightedNo
  • MaterialFiberglass Outer Pole, Aluminum Inner Pole
  • Diameter1 1/2 in
  • ApplicationPainting
  • Compatible with Manufacturer Part NumberBR047-18, R015-9, R016-9, R017-9, R030 - 9
  • FeaturesLocks Securely In Place
  • Overall Length16 ft
  • Tip MaterialZinc Die Cast Threaded
  • Telescoping Yes
  • Minimum Length 8 ft
  • Pole Length 8 to 16 ft
  • Colour Tan
  • Connection Type Universal
  • Compatible with Grainger Part No. 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50
  • Compatible with Product Type Any Threaded Tool, Roller Frames
  • For Use With 3UW50, 38UY22, 38UY21, 2ZHR5 AND 36T210 roller frames and any threaded tool
  • Paint Extension Pole Type Adjustable Extension Pole
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list