!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 48 MM WIDTH, RECYCLED PAPER

GENERAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 48 MM WIDTH, RECYCLED PAPER

SCOTCH

GENERAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 48 MM WIDTH, RECYCLED PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 48 MM WIDTH, RECYCLED PAPER

GENERAL PAINTER'S TAPE, 5-DAY REMOVAL, GREEN, 55 M LENGTH X 48 MM WIDTH, RECYCLED PAPER

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.26 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2055-48MMX55M
  • Mfr. Model # 2055-48MMX55M
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

This 55 metre x 48 millimetre green painter's tape can be left in place for up to five days without leaving damage or residue. The tape is ideal for covering trim and woodwork but is also suitable for a wide range of other surfaces. It is good for use on corners and edges, and the paper in the tape contains 30% recycled fibre.

Technical Specs

  • ItemPainters Tape
  • Imperial Tape Length60.14 yd
  • Tape Backing MaterialPaper
  • Tape Sub-TypeGeneral Painter's Tape
  • Metric Tape Width48 mm
  • Tape ColourGreen
  • Clean Removal Time 5 day
  • Imperial Tape Width 1 7/8 in
  • Tape Type General Painter's Tape
  • Metric Tape Length 55 m
  • Tape Backing Construction Paper
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list