!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER TAPE,1 7/8I N X60 YD,RED,7 MIL

PAINTER TAPE,1 7/8I N X60 YD,RED,7 MIL

SHURTAPE

PAINTER TAPE,1 7/8I N X60 YD,RED,7 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER TAPE,1 7/8I N X60 YD,RED,7 MIL

PAINTER TAPE,1 7/8I N X60 YD,RED,7 MIL

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22XN47
  • Mfr. Model # PE444
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemPainter's Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length55 m
  • Tape BrandSHURTAPE
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature160 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityConcrete, Glass, Metal, Stone, Wood
  • Tape Backing MaterialPolyethylene Film
  • Tape TypePainter's Tape
  • Specifications MetASTM, PSTC
  • Tape Backing ConstructionFilm
  • Tape Resistance PropertiesUV-Resistant, Water-Resistant
  • Brand and SeriesShurtape PE 444
  • Tape Adhesive Strength80 oz/in
  • Tape Elongation0.05
  • Tape Thickness 7 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 48 mm
  • Common Industry Construction
  • Minimum Tape Performance Temperature 30 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series PE 444
  • Tape Adhesive Material Rubber
  • Adhesion to Steel 80 oz/in
  • Tape Sub-Type Rough Surface Painter's Tape
  • Standards ASTM, PSTC
  • Tape Colour Red
  • Tape Tensile Strength 19 lb/in
  • Tape Adhesive Rubber
  • Tape Shape Continuous Roll
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list