Product Details
Flat brush - straight working edge and for wider areas. For oil based Paints and stains only.
Technical Specs
- ItemPaint Brush
- Filament TypeMixed
- Brush Size3 in
- Bristle Length2 7/16 in
- Handle TypeFlat
- For Paint or Coating TypePaints
- For Paint Base TypeOil, Water
- ApplicationWalls
- Bristle Width3 in
- Ferrule MaterialBrass Plated
- Handle ColourYellow
- Handle MaterialPlastic
- Overall Width3 in
- Brush Style Flat Sash
- Filament Material Synthetic
- Bristle Thickness 11/16 in
- Bristle Stiffness Soft
- Basic Handle Material Plastic
- Surface Material Concrete, Metal, Wood
- Surface Texture Rough, Smooth
- Bristle Colour White
- Brush Length 2 7/16 in
- Ferrule Shape Square
- Handle Length 5 7/8 in
- Overall Length 10 in
- Washable Yes
- Country of Origin China
(subject to change)
Alternate Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.00
/ EACH
Related Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.17
/ EACH