!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT WASTE COLLECTION CENTRE, POLYETHYLENE, 36 IN L, 36 IN W, 66 IN H, OUTDOOR

PAINT WASTE COLLECTION CENTRE, POLYETHYLENE, 36 IN L, 36 IN W, 66 IN H, OUTDOOR

ULTRATECH

PAINT WASTE COLLECTION CENTRE, POLYETHYLENE, 36 IN L, 36 IN W, 66 IN H, OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT WASTE COLLECTION CENTRE, POLYETHYLENE, 36 IN L, 36 IN W, 66 IN H, OUTDOOR

PAINT WASTE COLLECTION CENTRE, POLYETHYLENE, 36 IN L, 36 IN W, 66 IN H, OUTDOOR

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,691.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT9670
  • Mfr. Model # 9670
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Product Details

This paint waste is made of polyethylene. It has a five-year manufacturer's warranty. Along with meeting the standards for NPDES 40CFR 122.26, SWPPP, this paint waste collection centre can be used outdoor. It measures 36 inch length x 36 inch width x 66 inch height.

Technical Specs

  • ItemPaint Waste Collector Station
  • For Number of 55 gal. Drums1
  • Forklift PocketsNo Pockets
  • Includes DrainNo
  • Length36 in
  • Modular TypeNonmodular
  • Pallet MaterialPolyethylene
  • Product Weight85 lb
  • StandardsNPDES 40CFR 122.26, SWPPP
  • Supports SPCC ComplianceYes
  • Fluorinated No
  • For Number of IBC 0
  • Height 66 in
  • Indoor/Outdoor Use Outdoor
  • Manufacturer Warranty 5 yr
  • Opening Type Rolltop
  • Product Type Paint Waste Collection Centre
  • Recycled Content (%) No Recycled Content
  • Supports EPA Compliance 40 CFR 122.26
  • Width 36 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list