!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT THINNER, PAIL, SOLVENT, 5 GALLON CONTAINER

PAINT THINNER, PAIL, SOLVENT, 5 GALLON CONTAINER

INDUSTRIAL HIGH PEFORMANCE

PAINT THINNER, PAIL, SOLVENT, 5 GALLON CONTAINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT THINNER, PAIL, SOLVENT, 5 GALLON CONTAINER

PAINT THINNER, PAIL, SOLVENT, 5 GALLON CONTAINER

INDUSTRIAL HIGH PEFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $687.47 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM160300
  • Mfr. Model # 160300
  • UNSPSC # 31211803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.69 lbs

Technical Specs

  • ItemPaint Thinner
  • Remover TypePaint Remover
  • Base TypeSolvent
  • StrengthRegular
  • For Use OnEquipment, Surfaces
  • OdorlessNot Odourless
  • ApplicationUse with 9100 Epoxy System
  • FlammabilityFlammable
  • Sub-CategoryGeneral Purpose Paint Thinners
  • Materials Removed 9100 Epoxy System, Paint
  • Contains Ethylbenzene, Propylene Glycol Monomethyl Ether, Toluene, Xylene
  • Product Form Liquid
  • Container Size 5 gal
  • Use Location Exterior, Interior
  • Container Type Pail
  • Application Method Brush, Roller, Spray
  • Standards EPA Standard
  • VOC Content 880 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list