!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT STRIPNG FLAT BK 18 OZ AEROSOL

PAINT STRIPNG FLAT BK 18 OZ AEROSOL

RUST-OLEUM

PAINT STRIPNG FLAT BK 18 OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT STRIPNG FLAT BK 18 OZ AEROSOL

PAINT STRIPNG FLAT BK 18 OZ AEROSOL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.52 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM2378-838
  • Mfr. Model # 2378-838
  • UNSPSC # 31211502
  • CATALOGUE PAGE # 815
  • Shipping Weight 1.42 lbs

Product Details

Hard Hat striping paint is a durable long lasting formula which creates bright, crisp lines. Guaranteed not to clog, fast-drying, indoor/outdoor. Use with Rust-Oleum striping machine RLM2395-000. Covers up to 300 linear ft. with a 2 in. stripe, flat black.

Technical Specs

  • ItemInverted Striping Paint
  • Product TypeStriping Paint
  • Colour FamilyBlacks
  • Surface MaterialConcrete, Grass, Gravel, Pavement
  • FormulationAlkyd
  • Container Size20 oz
  • Compatible EquipmentStriping and Marking Machines, Spray Guns
  • Cleaning MethodWater
  • Dry TimeLess Than 10 min
  • Exposure ConditionsMild to Moderate
  • FlammabilityFlammable
  • Line Striping AerosolYes
  • Minimum Application Temperature32 Degrees F
  • Paint CollectionSemi Permanent Striping Paint
  • Resin MaterialVinyl Toluene Modified Alkyd
  • Series Number2300
  • Sub BrandHigh Performance
  • VOC CompliantYes
  • Permanence Semi-Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Inverted
  • Application General Purpose
  • Colour Black
  • Coverage Area 275 to 300 Linear ft/3 in Stripe
  • Application Method Spray, Striping Machine, Striping Wand
  • Container Type Aerosol
  • Dry Time Tack Free Less Than 10 min
  • Features Bright, Sharp, Well-Defined Lines, Guaranteed Not to Clog, Highest Solids for Complete Coverage
  • For Use On Parking Lots, Warehouse Aisles
  • Maximum Application Temperature 90 Degrees F
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint Colour Family Blacks
  • Resistance Properties Wear Resistant, Weather Resistant
  • Standards MIR Compliant
  • Use Location Exterior, Interior
  • VOC Content Less Than 66%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list