!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT STRIPING TRAFFIC ZONE

PAINT STRIPING TRAFFIC ZONE

RUST-OLEUM

PAINT STRIPING TRAFFIC ZONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT STRIPING TRAFFIC ZONE

PAINT STRIPING TRAFFIC ZONE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.67 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM2348-402
  • Mfr. Model # 2348-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 815
  • Shipping Weight 13.75 lbs

Technical Specs

  • ItemTraffic Zone Striping Paint
  • Product TypeStriping Paint
  • Colour FamilyYellows
  • Surface MaterialConcrete, Gravel, Pavement
  • FormulationWater
  • Container Size1 gal
  • Compatible EquipmentPaint Brushes, Paint Rollers, Striping and Marking Machines
  • Cleaning MethodSoap and Water
  • Dry Time Tack Free30 min
  • FeaturesIdeal for Large, Commercial Striping Jobs
  • For Use OnParking Lots, Warehouse Aisles
  • Maximum Application Temperature90 Degrees F
  • Paint and Primer Application MethodBrush, Roller, Striping Machine
  • Paint Colour FamilyYellows
  • Resistance PropertiesWeather Resistant
  • SheenFlat
  • Sub BrandHigh Performance
  • VOC CompliantYes
  • WashableYes
  • Permanence Semi-Permanent
  • Paint Base Type Water
  • Paint Dispensing Style Pour
  • Application Traffic Zone
  • Colour Traffic Yellow
  • Coverage Area 330 to 690 Linear ft/4 in Stripe
  • Application Method Brush, Spray, Roller
  • Dry Time 30 min
  • Exposure Conditions Mild to Moderate
  • Flammability Non-Flammable
  • Line Striping Aerosol No
  • Minimum Application Temperature 50 Degrees F
  • Paint Collection Permanent Striping & Marking Paint
  • Resin Material Modified Acrylic
  • Series Number 2300
  • Standards MIR Compliant
  • Use Location Exterior, Interior
  • VOC Content Less Than 100 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list