!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST PAINT FOR METAL SURFACE, GLOSS, YELLOW, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACE, GLOSS, YELLOW, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

RUST PAINT FOR METAL SURFACE, GLOSS, YELLOW, 946 ML, SOLVENT/ALKYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST PAINT FOR METAL SURFACE, GLOSS, YELLOW, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACE, GLOSS, YELLOW, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.24 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM254922
  • Mfr. Model # 254922
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This yellow rust paint is for use on metal surfaces. It has a gloss finish and is meant for areas where exposure conditions are mild to moderate. The 946-millilitre can will cover 66 to 110 square feet. Use a brush, roll, or spray for application, and for best results, apply within a temperature range of 32 to 90 degrees Fahrenheit. This paint has a solvent base. It will dry in eight to 12 hours and has a recoat dry-time of 24 hours. It is an alkyd resin.

Technical Specs

  • ItemPaint
  • Container Size946 mL
  • Resin TypeAlkyd
  • Application MethodBrush, Roller, Spray
  • Dry Time3 to 5 hr
  • Base Type Solvent
  • Colour Yellow
  • Features Best Choice for Metal, Excellent Rust Coverage, Long Lasting Protection and Beauty
  • Resistance Properties Rust Resistant
  • VOC Content Less Than 400 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list