!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST PAINT FOR METAL SURFACES, GLOSS, WHITE, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACES, GLOSS, WHITE, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

RUST PAINT FOR METAL SURFACES, GLOSS, WHITE, 946 ML, SOLVENT/ALKYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST PAINT FOR METAL SURFACES, GLOSS, WHITE, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACES, GLOSS, WHITE, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.94 / each

EHC: EHC :
Min Qty 2 = $147.88

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM254910
  • Mfr. Model # 254910
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This is an alkyd solvent paint for use on metal surfaces. It is recreational white in colour, with a gloss finish. This paint is for use in mild to moderate conditions. Apply using a brush, roll, or spray in temperatures ranging from 32 to 90 degrees Fahrenheit. This 946-millilitre can provides 66 to 110 square feet of coverage, with a dry time of eight to 12 hours and a cure time of 24 hours. The recoat dry time is 24 hours.

Technical Specs

  • ItemPaint
  • Container Size946 mL
  • Resin TypeAlkyd
  • Application MethodBrush, Roller, Spray
  • Dry Time3 to 5 hr
  • Base Type Solvent
  • Colour White
  • Features Best Choice for Metal, Excellent Rust Coverage, Long Lasting Protection and Beauty
  • Resistance Properties Rust Resistant
  • VOC Content Less Than 400 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list