!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST PAINT FOR METAL SURFACES, GLOSS, DARK BLUE, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACES, GLOSS, DARK BLUE, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

RUST PAINT FOR METAL SURFACES, GLOSS, DARK BLUE, 946 ML, SOLVENT/ALKYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST PAINT FOR METAL SURFACES, GLOSS, DARK BLUE, 946 ML, SOLVENT/ALKYD

RUST PAINT FOR METAL SURFACES, GLOSS, DARK BLUE, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.29 / EACH

EHC: EHC :
Min Qty 2 = $138.58

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM254916
  • Mfr. Model # 254916
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Spray, brush, or roll this dark blue, solvent-based paint onto metal surfaces, in temperatures between 32 to 90 Degrees F. It will dry in eight to 12 hours, and a recoat will dry in 24 hours. One 946-millilitre can will cover 66 to 110 square feet. This paint has an alkyd resin type and is for use in mild to moderate exposure conditions. This paint will cure completely in 24 hours.

Technical Specs

  • ItemPaint
  • FinishGloss
  • Dry Time8 - 12 hr.
  • Cure Time24 hr.
  • Exposure ConditionsMild to Moderate
  • Resin TypeAlkyd
  • Base Type Solvent
  • Colour Dark Blue
  • VOC Content 400 g/L
  • Application Method Brush, Roll, Spray
  • For Use With Metal Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list