!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, INTERIOR, SEMI-GLOSS, WHITE, 931 ML, WATER-BASED ACRYLIC

PRIMER, INTERIOR, SEMI-GLOSS, WHITE, 931 ML, WATER-BASED ACRYLIC

RUST-OLEUM

PRIMER, INTERIOR, SEMI-GLOSS, WHITE, 931 ML, WATER-BASED ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, INTERIOR, SEMI-GLOSS, WHITE, 931 ML, WATER-BASED ACRYLIC

PRIMER, INTERIOR, SEMI-GLOSS, WHITE, 931 ML, WATER-BASED ACRYLIC

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.51 / each

EHC: EHC :
Min Qty 6 = $237.06

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ02755
  • Mfr. Model # Z02755
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.955 lbs

Product Details

This is a semi-gloss, white, water-based acrylic primer for interior use. It can be applied using a brush, a roll, or as a spray, and will cover 300 to 400 square feet per gallon. The optimal temperature range for application is 50 to 90 degrees Fahrenheit. This primer takes 30 minutes to dry, and if a recoat is needed, it will take two hours to dry. The cure time for this primer is seven to ten days. This listing is for a 931 millilitre can.

Technical Specs

  • ItemPaint
  • Resin TypeAcrylic
  • Container Size931 mL
  • Dry Time30 min
  • Sub BrandZinsser
  • FeaturesFade Resistant, Scrubbable, Self-Priming - Sticks To Surfaces Without Sanding, Stain and Moisture Resistant Finish, Washable
  • VOC Content50 g/L
  • Colour Family White
  • Colour White
  • Base Type Water
  • Use Location Interior
  • Application Method Brush, Roll, Spray
  • Resistance Properties Fade Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list