!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL ACCENT BASE PAINT, SEMIGLOSS URETHANE, INTERIOR/EXTERIOR, TINTED, WATER-BASED, ACRYLIC, GAL

METAL ACCENT BASE PAINT, SEMIGLOSS URETHANE, INTERIOR/EXTERIOR, TINTED, WATER-BASED, ACRYLIC, GAL

RUST-OLEUM

METAL ACCENT BASE PAINT, SEMIGLOSS URETHANE, INTERIOR/EXTERIOR, TINTED, WATER-BASED, ACRYLIC, GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
METAL ACCENT BASE PAINT, SEMIGLOSS URETHANE, INTERIOR/EXTERIOR, TINTED, WATER-BASED, ACRYLIC, GAL

METAL ACCENT BASE PAINT, SEMIGLOSS URETHANE, INTERIOR/EXTERIOR, TINTED, WATER-BASED, ACRYLIC, GAL

RUST-OLEUM

Clearance Price :
$40.39 / EACH

Your Price : $161.57 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM208037
  • Mfr. Model # 208037
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Product Details

This is an interior and exterior acrylic urethane accent base paint for use on metal surfaces. Each one-gallon can cover 180 to 545 square feet. This paint is water-based, semi-gloss, and contains 0.0 grams per litre of volatile organic compounds. The dry-time is 30 minutes, and the dry-time on a re-coat is two to four hours. This paint can be applied in temperatures ranging from 50 to 100 degrees Fahrenheit.

Technical Specs

  • ItemPaint
  • FinishSemi-gloss
  • Dry Time30 min.
  • Exposure ConditionsInterior/exterior
  • Resin TypeAcrylic Urethane
  • Base Type Water
  • Colour Accent Base
  • VOC Content 0.0 g/l
  • For Use With Metal Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list