!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACRYLIC ENAMEL PAINT, GLOSS, INTERIOR/EXTERIOR, FOR METAL SURFACES, 1 GALLON,

ACRYLIC ENAMEL PAINT, GLOSS, INTERIOR/EXTERIOR, FOR METAL SURFACES, 1 GALLON,

RUST-OLEUM

ACRYLIC ENAMEL PAINT, GLOSS, INTERIOR/EXTERIOR, FOR METAL SURFACES, 1 GALLON, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACRYLIC ENAMEL PAINT, GLOSS, INTERIOR/EXTERIOR, FOR METAL SURFACES, 1 GALLON,

ACRYLIC ENAMEL PAINT, GLOSS, INTERIOR/EXTERIOR, FOR METAL SURFACES, 1 GALLON,

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.13 / each

EHC: EHC :
Min Qty 2 = $202.26

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM314592
  • Mfr. Model # 314592
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This is a gloss acrylic enamel paint for use both indoors and outdoors on metal surfaces. It is a one-gallon can, with a net weight of nine litres. This paint is a masstone base in colour. One can will cover 150 to 270 square feet, and it can be applied down to 40 degrees Fahrenheit. This is a fast cure paint with a dry time of 15 minutes, a recoat dry time of two hours, and a seven-day cure time. This paint can be applied by brush, roll, or spray.

Technical Specs

  • ItemAcrylic Enamel
  • Base TypeWater
  • ColourMasstone
  • FeaturesExcellent Corrosion Protection, Fast Drying, Two Year Rust-Proof Guarantee, UV Resistant for Colour and Gloss Retention, Ultra-Smooth Finished Appearance, Water-Based Formula
  • Resistance PropertiesImpact Resistant
  • Dry Time15 min
  • Use Location Exterior, Interior
  • Container Size 1 gal
  • Resin Type Acrylic
  • Application Method Airless Spray, Brush, Roll, Spray
  • Standards FSIS, USDA
  • VOC Content Less Than250 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list