!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURVEY MARKING PAINT, AEROSOL, NON-FREEZING FLUORESCENT BLUE, 20 OZ, SOLVENT

SURVEY MARKING PAINT, AEROSOL, NON-FREEZING FLUORESCENT BLUE, 20 OZ, SOLVENT

AERVOE

SURVEY MARKING PAINT, AEROSOL, NON-FREEZING FLUORESCENT BLUE, 20 OZ, SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURVEY MARKING PAINT, AEROSOL, NON-FREEZING FLUORESCENT BLUE, 20 OZ, SOLVENT

SURVEY MARKING PAINT, AEROSOL, NON-FREEZING FLUORESCENT BLUE, 20 OZ, SOLVENT

AERVOE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APL227
  • Mfr. Model # 227
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This fluorescent blue paint is ideal for marking paint on most surfaces. This 20-ounce can covers 370 linear feet, is non-clogging, can be operated upside down at ideal temperatures, and has a high-delivery tip and valve system for smoother coverage. This product has a solvent base and has a freeze point depressant. It will not be affected by moisture after the 30-minute drying time. It can be used with #244 Spot Marker and #245 Marking Stick.

Technical Specs

  • ItemSurvey Marking Paint (Fluorescent)
  • ColourFluorescent Blue
  • Dry Time8 hr.
  • Exposure ConditionsMild to Moderate
  • Paint Colour FamilyBlues
  • VOC ContentLess Than 66%
  • Colour Family Blues
  • Application Method Aerosol, Inverted, Hand, 244 Spot Marker, 245 Marking Stick
  • Dry Time Tack Free 30 min.
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Standards OSHA, APWA, 1-Call (colors)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list