PAINT MARK WTR BSE WH 17OZ AEROSOL
PAINT MARK WTR BSE WH 17OZ AEROSOL
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industrial choice precision-line inverted marking paint features a precision-line spray tip for easy-to-read, bright, vivid markings. Virtually no overspray, can be applied down to 25 degrees F (-4 degrees C). Dries in less than 5 minutes, white.
Technical Specs
Item Precision Line Marking Paint
Product Type Marking Paint
Colour Family Whites
Surface Material Concrete, Grass, Gravel, Pavement
Formulation Water
Container Size 20 oz
Compatible Equipment Striping and Marking Machines
Application Method Marking Pistol, Marking Wand, Spray
Container Type Aerosol
Dry Time Tack Free 5 min
Fade Resistant Yes
Flammability Flammable
Line Striping Aerosol Yes
Minimum Application Temperature 40 Degrees F
Paint Collection Temporary Marking Paint
Resin Material Modified Alkyd
Series Number M1800
Sub Brand Industrial Choice
VOC Compliant Yes
Permanence Temporary
Paint Base Type Water
Paint Dispensing Style Inverted
Application General Purpose
Colour White
Coverage Area 600 to 700 Linear ft/1 in Stripe
Compatible with Manufacturer Part Number 210188, 2393000
Cleaning Method Thinner
Dry Time Less Than 5 min
Exposure Conditions Mild to Moderate
Features Accurate and Easy-to-Read Markings, Adheres to Hot Surfaces, Can Be Sprayed In The Cold (to 25 Degrees F), Long-Lasting Marks, Precision Tip
For Use On Construction, Excavation, Utilities
Maximum Application Temperature 90 Degrees F
Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
Paint Colour Family Whites
Resistance Properties Chalking Resistant
Standards MIR Compliant
Use Location Exterior, Interior
Country of Origin United States
(subject to change)
Related Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.54
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.43
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.47
/ EACH