!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT MARK TREE OR WET COAT AEROSOL

PAINT MARK TREE OR WET COAT AEROSOL

AERVOE

PAINT MARK TREE OR WET COAT AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT MARK TREE OR WET COAT AEROSOL

PAINT MARK TREE OR WET COAT AEROSOL

AERVOE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.95 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APL698
  • Mfr. Model # 698
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 814
  • Shipping Weight 1.0 lbs

Product Details

Wet coat tree marking aerosol paint, red, 16 oz. Specially formulated, long lasting marking paint that meets the requirements of the forestry industry. A fast drying, heavily pigmented formula that provides excellent adhesion and visibility.

Technical Specs

  • ItemTree Marking Paint
  • Product TypeMarking Paint
  • Colour FamilyOranges
  • Surface MaterialWood
  • FormulationAlkyd
  • Container Size16 oz
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodMarking Wand, Spray
  • Dry Time5 min
  • Exposure ConditionsMild to Moderate
  • FlammabilityFlammable
  • Line Striping AerosolYes
  • Minimum Application Temperature40 Degrees F
  • Paint CollectionTemporary Marking Paint
  • Resin MaterialAcrylic
  • SheenFlat
  • Use LocationExterior, Interior
  • Permanence Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Overhead
  • Application Tree Marking
  • Colour Orange
  • Coverage Area 23 sq ft/can
  • VOC Content Weight Percentage 6%
  • Container Type Aerosol
  • Dry Time Tack Free 5 min
  • Features Displaces Moisture While The Outer Film is Formed, Highly Visible Marks, Long Lasting Identification On Natural Bark or Cut Lumber, Penetrates Deep Into Bark or Wood Grain for Good Adhesion, Will Withstand Subsequent Exposure to Water
  • For Use On Tree Bark, Tree Peeled
  • Maximum Application Temperature 90 Degrees F
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint Colour Family Oranges
  • Resistance Properties Motor Oil Resistant, Temperature Resistant
  • Standards MIR Compliant
  • VOC Content Less Than 60%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list