!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, LIGHT TINT BASE, 1 GAL, ACRYLIC

ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, LIGHT TINT BASE, 1 GAL, ACRYLIC

RUST-OLEUM

ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, LIGHT TINT BASE, 1 GAL, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, LIGHT TINT BASE, 1 GAL, ACRYLIC

ENAMEL PAINT FOR METAL SURFACES, INTERIOR/EXTERIOR, GLOSS, LIGHT TINT BASE, 1 GAL, ACRYLIC

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.07 / each

EHC: EHC :
Min Qty 2 = $226.14

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM314594
  • Mfr. Model # 314594
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.29 lbs

Product Details

This light tint base-coloured, acrylic, enamel paint has a gloss finish. It dries in 15 minutes, with a recoat dry time of two hours. This paint will cure completely in seven days. Apply on metal surfaces using a brush, roll, or spray, in temperatures down to 40 Degrees F. This paint will cover 150 to 270 square feet per gallon, and this listing is for a one-gallon pail, with a net weight of 10.293 litres.

Technical Specs

  • ItemAcrylic Enamel
  • Base TypeWater
  • ColourTint
  • FeaturesExcellent Corrosion Protection, Fast Drying, Two Year Rust-Proof Guarantee, UV Resistant for Colour and Gloss Retention, Ultra-Smooth Finished Appearance, Water-Based Formula
  • Resistance PropertiesImpact Resistant
  • Dry Time15 min
  • Use Location Exterior, Interior
  • Container Size 1 gal
  • Resin Type Acrylic
  • Application Method Airless Spray, Brush, Roll, Spray
  • Standards FSIS, USDA
  • VOC Content Less Than250 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list