!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHALKBOARD PAINT, INTERIOR, FLAT, BLACK, 877 ML, ACRYLIC/SOLVENT

CHALKBOARD PAINT, INTERIOR, FLAT, BLACK, 877 ML, ACRYLIC/SOLVENT

RUST-OLEUM

CHALKBOARD PAINT, INTERIOR, FLAT, BLACK, 877 ML, ACRYLIC/SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHALKBOARD PAINT, INTERIOR, FLAT, BLACK, 877 ML, ACRYLIC/SOLVENT

CHALKBOARD PAINT, INTERIOR, FLAT, BLACK, 877 ML, ACRYLIC/SOLVENT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.77 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMN1913504
  • Mfr. Model # N1913504
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

This is flat, black, chalkboard paint, for indoor use. One 877 millilitre can will cover 95 to 120 square feet. Apply using a brush or roll, in temperatures between 50 and 90 degrees Fahrenheit. This paint will dry in two hours, with a recoat dry time of four hours. It cures completely in six hours. This paint is acrylic, with a solvent base.

Technical Specs

  • ItemChalkboard Paint
  • Base TypeLatex
  • ColourBlack
  • FeaturesCleans with Soap and Water, Rich In Colour, Writable and Erasable
  • Dry Time2 hr
  • Use Location Interior
  • Container Size 1 qt
  • Resin Type Acrylic
  • Application Method Brush, Roll
  • VOC Content 128 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list