PAINT AEROSOL SAFETY ORANGE 15OZ
PAINT AEROSOL SAFETY ORANGE 15OZ
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Safety finish spray paint in safety orange. Dry time 1-2 hours, dry time recoat within 1 hour or after 48 hours. Dry time tack free 10-20 minutes. Practical area 12-15 square feet, VOC less than 65%. Excellent coverage and high gloss retention.
Technical Specs
Item Rust Preventative Spray Paint
Maximum Dry Film Thickness 2 mil
Colour Family Oranges
Sheen Gloss
Colour Safety Orange
Coverage Area 20 sq ft
Dry Time 1 - 2 hr.
Container Type Aerosol Can
Dry Time to Recoat Within 1 hr or After 24 hr
Maximum Application Temperature 100 Degrees F
Minimum Application Temperature 50 Degrees F
Resistance Properties Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Peel-Resistant
Shelf Life 5 yr
VOC Compliant Yes
Opacity 80 %
Coating Application Rust Preventative Spray Paint
Compatible Surface Material Metal, Steel
Resin Type Acrylic Enamel
Container Size 15 oz
Base Type Solvent
Use Location Exterior, Interior
Dry Time Tack Free 10 - 20 min.
Heat Resistant Yes
Maximum Temperature Resistance 200 Degrees F
Net Weight 15 oz.
Series Number V2100
Standards VOC and MIR Compliant
Country of Origin United States
(subject to change)
Related Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.93
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.65
/ EACH