PAINT AEROSOL SAFETY BLUE 12OZ
PAINT AEROSOL SAFETY BLUE 12OZ
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Multi-purpose aerosol enamel for everyday industrial applications. Dries fast in 12 mins. or less. High solids content provides faster, further coverage. Higher gloss content than lacquer based aerosols. Superior solvent-resistance not found in lacquer based aerosol.
Technical Specs
Item Spray Paint
Maximum Dry Film Thickness 2 mil
Colour Family Blues
Sheen Gloss
Colour OSHA Safety Blue
Coverage Area 15 sq ft
Dry Time 1 hr.
Sub Brand Industrial Choice
Dry Time Tack Free 12 min.
Heat Resistant Yes
Maximum Temperature Resistance 200 Degrees F
Net Weight 12 oz.
Series Number 1600
Standards VOC and MIR Compliant
VOC Content 525 g/L
Opacity 80 %
Coating Application General Purpose Spray Paint
Compatible Surface Material Masonry, Metal, Plastic, Wood
Resin Type Alkyd Enamel
Container Size 12 oz
Base Type Solvent
Use Location Exterior, Interior
Container Type Aerosol Can
Dry Time to Recoat Within 1 hr or After 24 hr
Maximum Application Temperature 100 Degrees F
Minimum Application Temperature 50 Degrees F
Resistance Properties Chip-Resistant, Fade-Resistant, Peel-Resistant
Shelf Life 5 yr
VOC Compliant Yes
Country of Origin United States
(subject to change)
Related Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.66
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.99
/ EACH