PAINT AEROSOL LT MACHINE GREY 15OZ
PAINT AEROSOL LT MACHINE GREY 15OZ
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Rust preventative industrial enamel aerosol spray finish applies easily and dries fast to a tough, attractive finish featuring superior coverage, colour, and gloss retention that resists chipping, cracking and peeling.
Technical Specs
Item Rust Preventative Spray Paint
Maximum Dry Film Thickness 2 mil
Colour Family Gray
Sheen Gloss
Colour Light Machine Gray
Coverage Area 20 sq ft
Dry Time 2 hr
Container Type Aerosol Can
Dry Time to Recoat 1 hr to 24 hr
Maximum Application Temperature 100 Degrees F
Minimum Application Temperature 50 Degrees F
Resistance Properties Chip-Resistant, Crack-Resistant, Peel-Resistant
Shelf Life 5 yr
VOC Compliant Yes
Opacity 80 %
Coating Application General Purpose Spray Paint
Compatible Surface Material Concrete, Masonry, Metal, Wood
Resin Type Modified Alkyd
Container Size 15 oz
Base Type Solvent
Use Location Exterior, Interior
Dry Time Tack Free 20 min
Heat Resistant Yes
Maximum Temperature Resistance 200 Degrees F
Net Weight 15 oz.
Series Number V2100
Standards VOC and MIR Compliant
VOC Content 531 g/L
Country of Origin United States
(subject to change)
Alternate Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.84
/ EACH
Related Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.93
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.65
/ EACH