PAINT AEROSOL FORD BLUE 15OZ
PAINT AEROSOL FORD BLUE 15OZ
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Farm equipment finish to match original farm equipment colour. Dry Time 1 to 2 hours, dry time recoat within 1 hour or after 48 hours. Dry time tack free 10 to 20 minutes. Practical area 12 to 15 square feet, VOC less than 65%. Colour, Ford blue.
Technical Specs
Item Rust Preventative Spray Paint
Coating Application Rust Preventative Spray Paint
Compatible Surface Material Metal, Steel
Resin Type Acrylic Enamel
Coverage Area 20 sq ft
Dry Time 1 - 2 hr.
Dry Time Tack Free 10 - 20 min.
Heat Resistant Yes
Maximum Temperature Resistance 200 Degrees F
Net Weight 15 oz.
Series Number V2100
Standards VOC and MIR Compliant
Opacity 0 %
Colour Family Blues
Sheen High-Gloss
Colour Ford Blue
Base Type Solvent
Use Location Exterior
Dry Time to Recoat Within 1 hr or After 24 hr
Maximum Application Temperature 100 Degrees F
Minimum Application Temperature 50 Degrees F
Resistance Properties Chip-Resistant, Crack-Resistant, Peel-Resistant
Shelf Life 5 yr
VOC Compliant Yes
Country of Origin United States
(subject to change)
Alternate Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.88
/ EACH
Related Products
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.70
/ EACH
RUST-OLEUM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.36
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.35
/ EACH