!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT AEROSOL FL PINK 12OZ CAN

PAINT AEROSOL FL PINK 12OZ CAN

RUST-OLEUM

PAINT AEROSOL FL PINK 12OZ CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT AEROSOL FL PINK 12OZ CAN

PAINT AEROSOL FL PINK 12OZ CAN

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.27 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM1659830
  • Mfr. Model # 1659830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 813
  • Shipping Weight 1.0 lbs

Product Details

Multi-purpose aerosol enamel for everyday industrial applications. Dries fast in 12 mins. or less. High solids content provides faster, further coverage. Higher gloss content than lacquer based aerosols. Superior solvent-resistance not found in lacquer based aerosol.

Technical Specs

  • ItemSpray Paint
  • Maximum Dry Film Thickness2 mil
  • Colour FamilyPinks
  • SheenGloss
  • ColourFluorescent Pink
  • Coverage Area15 sq ft
  • Dry Time1 hr.
  • Sub BrandIndustrial Choice
  • Dry Time Tack Free12 min.
  • Heat ResistantYes
  • Maximum Temperature Resistance200 Degrees F
  • Net Weight12 oz.
  • Series Number1600
  • StandardsVOC and MIR Compliant
  • Opacity 80 %
  • Coating Application General Purpose Spray Paint
  • Compatible Surface Material Masonry, Metal, Plastic, Wood
  • Resin Type Alkyd Enamel
  • Container Size 12 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat Within 1 hr or After 24 hr
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Chip-Resistant, Fade-Resistant, Peel-Resistant
  • Shelf Life 5 yr
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list