!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 150 LB LOAD CAPACITY, ROUND, 4 SWIVEL

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 150 LB LOAD CAPACITY, ROUND, 4 SWIVEL

APPROVED VENDOR

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 150 LB LOAD CAPACITY, ROUND, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 150 LB LOAD CAPACITY, ROUND, 4 SWIVEL

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 150 LB LOAD CAPACITY, ROUND, 4 SWIVEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM48J134
  • Mfr. Model # 48J134
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 16.6 lbs

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap5 gal
  • Deck ShapeCircle
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame FinishPowder Coated
  • Includes Tilt PedalWithout Tilt Pedal
  • Outside Diameter25 1/2 in
  • Caster Wheel Width1 1/8 in
  • Caster Wheel BearingsPlain
  • Caster/Wheel Mounting LocationStandard
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Overall Depth25 1/2 in
  • Overall Width25 1/2 in
  • Method of ConstructionWelded
  • Load Capacity 150 lb
  • Deck Height 1 1/2 in
  • Deck Type Open
  • For Maximum Container Diameter 11 5/8 in
  • Frame Material Steel
  • Securing Mechanism No Securing Mechanism
  • Colour Red
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Assembled Assembled
  • Overall Height 5 5/8 in
  • Weight 16 lb
  • Caster Frame Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list