!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 40 OZ ABSORBED PER PAD, 32 GALLON CAPACITY, CASE, 100 PK

ABSORBENT PAD, 40 OZ ABSORBED PER PAD, 32 GALLON CAPACITY, CASE, 100 PK

BRADY SPC ABSORBENTS

ABSORBENT PAD, 40 OZ ABSORBED PER PAD, 32 GALLON CAPACITY, CASE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAD, 40 OZ ABSORBED PER PAD, 32 GALLON CAPACITY, CASE, 100 PK

ABSORBENT PAD, 40 OZ ABSORBED PER PAD, 32 GALLON CAPACITY, CASE, 100 PK

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.80 / CASE of 100

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORRFP300
  • Mfr. Model # RFP300
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 1000
  • Shipping Weight 1.0 lbs

Product Details

This Re-Form series absorbent pad is made of cellulose and is white. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent pad features fire-resistance. It has 32 gallons absorbed per package and is designed for universal use and in the following applications: industrial. It measures 19 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Pad40 oz
  • MaterialCellulose
  • PerforatedYes
  • Perforation Along Width7 1/2 in
  • DimpledYes
  • Coverstock MaterialMeltblown
  • Number of Pads100
  • Width15 in
  • Foot TrafficYes
  • Specialized ApplicationsIndustrial
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • FeaturesFire Resistant
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 32 gal
  • Number of Layers 2-ply
  • Perforated Size 7 1/2 in x 19 in
  • Recycled Content (%) 80%
  • Includes Coverstock Yes
  • Package Type Case
  • Length 19 in
  • Static Dissipative No
  • Colour White
  • Series Re-Form
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 80% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list