!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OIL ABSORBENT PAD, 37 GALLON ABSORBED PER PAD, 37 GALLON, BOX, WHITE, 100 PK

OIL ABSORBENT PAD, 37 GALLON ABSORBED PER PAD, 37 GALLON, BOX, WHITE, 100 PK

3M

OIL ABSORBENT PAD, 37 GALLON ABSORBED PER PAD, 37 GALLON, BOX, WHITE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL ABSORBENT PAD, 37 GALLON ABSORBED PER PAD, 37 GALLON, BOX, WHITE, 100 PK

OIL ABSORBENT PAD, 37 GALLON ABSORBED PER PAD, 37 GALLON, BOX, WHITE, 100 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.58 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMHP156
  • Mfr. Model # HP156
  • UNSPSC # 47131900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Product Details

Oil absorbent pad is ideal for smaller applications. Size 17 inches x 19 feet x 1/4 inch. Package quantity, 100.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedOil-Only
  • Volume Absorbed Per Pad37 gal
  • MaterialPolyester, Polypropylene
  • Perforated SizeNot Perforated
  • Package TypeBox
  • Length19 in
  • Static DissipativeNo
  • Foot TrafficYes
  • Printed MessageNo Message
  • StandardsASTM D-482, ASTM F 726
  • FeaturesAbsorbs Hydrocarbons and Non-Polar Organic Solvents, Handling or Storing Hazardous/Flammable Materials
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Fuel and Flammable Liquids
  • Volume Absorbed per Pkg. 37 gal
  • Perforated No
  • Recycled Content (%) 25%
  • Number of Pads 100
  • Width 17 in
  • UV Resistant No
  • Colour White
  • Specialized Applications Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Military Maintenance, Mining, Oil & Gas, Pharmaceuticals, Primary Metals, Repair and Operation (MRO), Transportation
  • Dispenser Box No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list