PADLOCK STL 2IN W/BUMPSTOP
PADLOCK STL 2IN W/BUMPSTOP
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
High security reinforced laminated steel padlock, 2 inch body width, 1 inch body thickness, 1 inch shackle height, 15/16 inch shackle width, 3/8 inch shackle diameter, keyed different. Features BumpStop(TM) technology.
Technical Specs
Item Padlock
Lock Body Material Steel
Lock Body Finish Laminated
Lock Body Shape Rectangular
Lock Body Colour Black
Body Thickness 1 in
Bumper Colour Gray
Environment Indoor
Horizontal Shackle Clearance 15/16 in
Includes Chain No
Includes ID Tag No
Interchangeable Core No
Keying Keyed Different
Key Retaining No
Locking Mechanism Ball Bearing Locking
Number of Keys 2
Number of Pins 4 Pin
Shackle Diameter 3/8 in
Vertical Shackle Clearance 1 in
Shackle Type Standard Shackle
Shackle Material Boron
Shackle Finish Nickel
Additional Key Mfr Part No. K1
Body Height 1 1/2 in
Body Width 2 in
Bumper Material Rubber
Features BumpStop(R) Advanced Cylinder Technology
Includes Bumpers
Includes Dust Cover No
Includes Lock Cover No
Key Code Varies
Key Locking Mechanism Pin Tumbler
Keyway Type Master K1
Number of Bumpers 2
Number of Locks in Pack 1
Rekeyable No
Shackle Shape Rounded
Country of Origin Mexico
(subject to change)
Alternate Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.54
/ each
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.78
/ each
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.88
/ each
ABUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.92
/ each
ABUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.60
/ each