!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLOCK STL 1-1/2IN-4PIN

PADLOCK STL 1-1/2IN-4PIN

MASTER LOCK

PADLOCK STL 1-1/2IN-4PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK STL 1-1/2IN-4PIN

PADLOCK STL 1-1/2IN-4PIN

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST3KA3358
  • Mfr. Model # 3KA3358
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialSteel
  • Lock Body ShapeRectangular
  • Body Height1 1/4 in
  • Body Thickness3/4 in
  • Weather ResistantNo
  • Key Code3358
  • Shackle TypeStandard Shackle
  • Shackle FinishNickel
  • Shackle Diameter9/32 in
  • Vertical Shackle Clearance3/4 in
  • Key Locking MechanismPin Tumbler
  • Interchangeable CoreNo
  • Key RetainingNo
  • Includes ChainNo
  • Includes ID TagNo
  • Number of Bumpers2
  • Bumper MaterialRubber
  • Keying Keyed Alike
  • Lock Body Finish Laminated
  • Lock Body Colour Silver
  • Body Width 1 9/16 in
  • Security Level General Security
  • Lock Brand MASTER LOCK
  • Number of Keys 2
  • Shackle Material Steel
  • Shackle Shape Rounded
  • Horizontal Shackle Clearance 5/8 in
  • Number of Pins 4 Pin
  • Locking Mechanism Ball Bearing Locking
  • Keyway Type Master K1
  • Rekeyable No
  • Includes Dust Cover No
  • Includes Lock Cover No
  • Bumper Colour Gray
  • Number of Locks in Pack 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list