!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PADLOCK COMM SECURITY KEYED ALIKE

PADLOCK COMM SECURITY KEYED ALIKE

MASTER LOCK

PADLOCK COMM SECURITY KEYED ALIKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK COMM SECURITY KEYED ALIKE

PADLOCK COMM SECURITY KEYED ALIKE

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MST6327KA10G018
  • Mfr. Model # 6327KA10G018
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialSteel
  • Lock Body ShapeRectangular
  • Body Height2 13/16 in
  • Body Thickness1 5/16 in
  • Weather ResistantNo
  • SeriesProSeries
  • Number of Keys2
  • Shackle MaterialBoron
  • Shackle ShapeRounded
  • Horizontal Shackle Clearance7/8 in
  • Number of Pins5 Pin
  • Locking MechanismBall Bearing Locking
  • Keyway TypeMaster K6000
  • RekeyableYes
  • Includes Dust CoverNo
  • Includes Lock CoverYes
  • Number of Bumpers0
  • Keying Keyed Alike
  • Lock Body Finish No Finish
  • Lock Body Colour Black
  • Body Width 2 5/8 in
  • Security Level High Security
  • Lock Brand MASTER LOCK
  • Key Code 10G018
  • Shackle Type Partially Hidden Shackle
  • Shackle Finish Chrome-Plated
  • Shackle Diameter 7/16 in
  • Vertical Shackle Clearance 3/4 in
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core No
  • Key Retaining No
  • Includes Chain No
  • Includes ID Tag No
  • Lock Cover Material Steel Casing
  • Number of Locks in Pack 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list