!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PADLOCK COMBINATION 1-7/8IN 2INSHKL

PADLOCK COMBINATION 1-7/8IN 2INSHKL

MASTER LOCK

PADLOCK COMBINATION 1-7/8IN 2INSHKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK COMBINATION 1-7/8IN 2INSHKL

PADLOCK COMBINATION 1-7/8IN 2INSHKL

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST1500LH
  • Mfr. Model # 1500LH
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1043
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemCombination Padlock
  • Lock Body ColourSilver
  • Lock Body ShapeRound
  • Body Width1 7/8 in
  • Body Diameter1 7/8 in
  • Shackle TypeLong Shackle
  • Shackle ShapeRounded
  • Dial ColourBlack
  • Combination Padlock TypeDial Combination Padlocks
  • Number of Bumpers0
  • Includes Lock CoverNo
  • Vertical Shackle Clearance2 in
  • Control Key Registration RequiredNo
  • Combination AlikeNo
  • FeaturesPatented BlockGuard(R) Anti-Shim Technology
  • Lock Body Material Stainless Steel
  • Lock Body Finish Chrome-Plated
  • Body Height 3/4 in
  • Body Thickness 3/4 in
  • Control Key Included No
  • Shackle Material Hardened Steel
  • Shackle Diameter 9/32 in
  • Dial Location Front
  • Combination Type Single Preset
  • Combination Style Dial
  • TSA Approved No
  • Horizontal Shackle Clearance 13/16 in
  • Number of Locks in Pack 1
  • Environment Indoor
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list