!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PADLOCK, RESETTABLE, 4-DIAL, GREEN, SHACKLE 7/8 IN, 15/64 IN DIA, ALUMINUM/STEEL

COMBINATION PADLOCK, RESETTABLE, 4-DIAL, GREEN, SHACKLE 7/8 IN, 15/64 IN DIA, ALUMINUM/STEEL

ABUS

COMBINATION PADLOCK, RESETTABLE, 4-DIAL, GREEN, SHACKLE 7/8 IN, 15/64 IN DIA, ALUMINUM/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PADLOCK, RESETTABLE, 4-DIAL, GREEN, SHACKLE 7/8 IN, 15/64 IN DIA, ALUMINUM/STEEL

COMBINATION PADLOCK, RESETTABLE, 4-DIAL, GREEN, SHACKLE 7/8 IN, 15/64 IN DIA, ALUMINUM/STEEL

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABS145/40GRN
  • Mfr. Model # 145/40GRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This resettable combination padlock has a high-quality green anodized aluminum body and a solid chrome-plated steel shackle. It is strong and lightweight, with the shackle measuring 7/8 inches wide and 15/64 inches in diameter. The body is 17.5 millimetres thick and 41.5 millimetres wide, with four dials located on the side.

Technical Specs

  • ItemCombination Lock
  • Lock Body ColourGreen
  • Body Height77 mm
  • Body Thickness17.5 mm
  • Control Key IncludedControl Key Not Included
  • Shackle MaterialSteel
  • Dial LocationSide
  • Combination TypeResettable
  • Vertical Shackle Clearance26 mm
  • Control Key Registration RequiredRegistration Not Required
  • FeaturesHandy Operation Without Key, High Value of Recognition by Intensive Colours, Individually Resettable 4-Digit Code, Low Weight
  • Lock Body Material Aluminum
  • Lock Body Finish Anodized
  • Body Width 41.5 mm
  • Series 145
  • Shackle Type Standard Shackle
  • Shackle Diameter 15/64 in
  • Combination Padlock Type Luggage
  • Combination Style Scrolling
  • Horizontal Shackle Clearance 21.5 mm
  • Combination Alike Not Combination Alike
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list