PADDLE MIXING W/O HOLES 6X13IN GRN
PADDLE MIXING W/O HOLES 6X13IN GRN
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
1 piece mixing paddle scraper, without holes. Size 6 in. x 13 in. x 52 in. Colour: Green.
Technical Specs
- ItemMixing Paddle
- Blade Width6 in
- Design1 Piece
- Handle StyleT Handle
- NSF CertifiedNo
- MaterialPolypropylene
- ApplicationFood Processing
- FeaturesTapered Blade for Scraping
- Maximum Autoclave Temperature250 Degrees F
- Meets/ExceedsFDA Requirements
- Blade Length 9 in
- Colour Green
- FDA Compliant Yes
- Metal Detectable No
- Overall Length 52 in
- Perforated/Solid Solid
- Autoclavable Yes
- Halal/Kosher Halal, Kosher
- Maximum Temperature 266 Degrees F
- Product Type Mixing Paddle
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.61
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.35
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.61
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.61
/ each