PADDLE MIXING W/HOLES 6X13IN WHITE
PADDLE MIXING W/HOLES 6X13IN WHITE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
1 piece mixing paddle scraper, with holes. Size 6 in. x 13 in. x 52 in. Colour: White.
Technical Specs
- ItemPaddle Scraper
- Blade Width (In.)6
- Overall Length (In.)51.8"
- ColourWhite
- MaterialPolypropylene
- Working Temp. (Deg. F)-22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C
- ApplicationFor Dairy, Chemical and Industrial Applications, Institutional Kitchens, Paint and Ink Mixing, Confectionery and Baking
- Type With Holes
- Blade Length (In.) 13
- Handle Type T-Handle
- Design 1 - Piece
- Features One Piece, With Holes
- Metal Detectable No
- Meets/Exceeds FDA Compliant
- Country of Origin United States
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.84
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.84
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.84
/ each
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.84
/ each