!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALL DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 48 IN., MICROFIBRE

HALL DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 48 IN., MICROFIBRE

RUBBERMAID

HALL DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 48 IN., MICROFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALL DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 48 IN., MICROFIBRE

HALL DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 48 IN., MICROFIBRE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.88 / each

EHC: EHC :
Min Qty 12 = $706.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ448-00GR
  • Mfr. Model # Q448-00GR
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.517 lbs

Product Details

Collect and trap dust and dirt with this high-pile hall dusting pad. This green reusable microfibre pad is made with a hook and loop backing to attach the pad securely. Durable and can withstand multiple washes, this 48-inch pad has double finished edges to help retain its shape over time.

Technical Specs

  • ItemMop Head
  • Overall Width48 in
  • LaunderableLaunderable
  • Mop End TypeLoop
  • Colour Coding SystemNot Colour Coded
  • AntimicrobialNot Antimicrobial
  • Includes ScrubberScrubber Included
  • Resistance PropertiesChemical-Resistant
  • Material Microfibre
  • Overall Depth 5 in
  • Colour Green
  • Compatible Manufacturer Part Number FGQ48000BK00, FGQ59000YL00
  • Features High-pile, 100% Microfibre collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Dense 3 - 5 micrometer quality Fibre removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing... holds-up under harsh laundering conditions and attaches pads more securely. Double finished edges retain mop shape with use over time. Colour coded products help reduce cross contamination by differentiating area of use.
  • Chlorine Bleach Safe Chlorine Bleach Safe
  • Product Type Dust Mop Pad
  • Series Hygen
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list