!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 24 IN., MICROFIBRE, PK 6

DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 24 IN., MICROFIBRE, PK 6

RUBBERMAID

DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 24 IN., MICROFIBRE, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 24 IN., MICROFIBRE, PK 6

DUSTING PAD, HIGH-PILE, REUSABLE, HOOK AND LOOP BACK, GREEN, 24 IN., MICROFIBRE, PK 6

RUBBERMAID

Clearance Price :
$19.28 / EACH

Your Price : $38.56 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ424-00GR
  • Mfr. Model # Q424-00GR
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Collect and trap dust and dirt with this high-pile microfibre pad. This green reusable dusting pad is made with a hook and loop backing to attach the pad securely. Durable and can withstand multiple washes, this 24-inch pad has double finished edges to help retain its shape over time. This item is sold as a pack of 12 pads.

Technical Specs

  • ItemDust Mop
  • Mop Connection TypeHook-and-Loop
  • Overall Depth5 in
  • ColourGreen
  • Compatible Grainger Part Number5MU89
  • Colour Coding SystemNo
  • Connection Thread TypeNot Applicable
  • Chlorine Bleach SafeYes
  • Product TypeDust Mop Pad
  • SeriesHygen
  • Material Microfiber
  • Overall Width 24 in
  • Launderable Yes
  • Mop End Type Loop
  • Compatible Manufacturer Part Number FGQ24000BK00, FGQ57000YL00
  • Features High-pile, 100% microfiber collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing... holds-up under harsh laundering conditions and attaches pads more securely. Double finished edges retain mop shape with use over time. Color coded products help reduce cross contamination by differentiating area of use.
  • Antimicrobial No
  • Includes Scrubber Yes
  • Resistance Properties Chemical Resistant
  • Standards REACH

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list